Zoro Homepage

Fist Grip, Double Saddle, 1in

  • Mfr # 1010612

  • Zoro # G7249094


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Clip Type
Fist Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
For Wire Rope Dia.
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010612
Zoro #
G7249094
UPC #
-
Country of Origin
United States

Dimensions

For Wire Rope Dia.
1 in
Wire Rope Dia.
1"
Rope Turnback Length
37 in
Compatible Rope Diameter - Maximum
1 in

Details

Item
Fist Grip
Clip Type
Fist Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
Material
Steel
Min. Number of Clips
5
Rope Turn Back
37 in
Min. Torque
225 ft-lb
Includes
(2) Nuts, (2) Saddles
Finish
Galvanized
Fabrication
Forged
Minimum Installation Torque
225 ft-lb
Color
Silver
Compatible Core Type
Wire Strand Core
Load Efficiency Rating
90 %
Compatible Strand Classification
6 x 19, 6 x 37
Minimum Number of Clips Required
5

Description

Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 in, Rope Turnback Length 37 in, Material Steel, Minimum Installation Torque 225 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 5, Finish Galvanized, Standards ASME B30.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.