Zoro Homepage

Fist Grip, Double Saddle, 5/16in

  • Mfr # 1010499

  • Zoro # G7091244


product price: $21.85
/ea

Key Features

Clip Type
Fist Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
For Wire Rope Dia.
5/16 in
Min. Number of Clips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010499
Zoro #
G7091244
UPC #
-
Country of Origin
United States

Dimensions

For Wire Rope Dia.
5/16 in
Wire Rope Dia.
5/16"
Rope Turnback Length
5 in
Compatible Rope Diameter - Maximum
5/16 in

Details

Item
Fist Grip
Clip Type
Fist Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
Min. Number of Clips
2
Material
Steel
Rope Turn Back
5 in
Min. Torque
30 ft-lb
Finish
Galvanized
Includes
(2) Nuts, (2) Saddles
Compatible Strand Classification
6 x 19, 6 x 37
Fabrication
Forged
Color
Silver
Load Efficiency Rating
80 %
Compatible Core Type
Wire Strand Core
Minimum Installation Torque
30 ft-lb
Minimum Number of Clips Required
2

Description

Wire Rope Double-Saddle Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 5/16 in, Rope Turnback Length 5 in, Material Steel, Minimum Installation Torque 30 ft-lb, Compatible Core Type Wire Strand Core, Clip Type Fist Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 80 Percent, Color Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.