G-209A Anchor Shackle, 21 ton Load, 1-3/8 in, 1-1/2 in Screw Pin, Hot Dipped Galvanized

  • Mfr # 1017648

  • Zoro # G708790187


product price:  $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017648
Zoro #
G708790187
UPC #
662547176480
Country of Origin
United States

Description

Crosby Anchor Shackle, Series: G-209A, 21 ton, 1-3/8 in, 1-1/2 in Pin Dia, Screw Pin, 5-1/4 in Inner Length, 3.63 in Inner Width, 2-1/4 in Opening, 3-5/16 in Eye Outer Size, 9.16 in Overall Length, 6.84 in Overall Width, Forged Alloy Steel Body, Alloy Steel Pin, Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.