Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammerlock Link, Gr 100, 3/8 in., 8800 lb.

  • Mfr # 1015122

  • Zoro # G2368969


product price: $64.89
/ea

Key Features

Trade Size
3/8 in
Material
Alloy Steel
Finish
Plain
Grade
100
Working Load Limit
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015122
Zoro #
G2368969
UPC #
-
Country of Origin
France

Dimensions

Trade Size
3/8 in
Overall Width
2.47 in
Overall Length
3 21/32 in
Material Thickness
1/2 in
Inside Width
29/32 in
Compatible Chain Trade Size
3/8 in
Inside Length
2 21/32 in

Details

Item
Hammerlock Link
Material
Alloy Steel
Finish
Plain
Grade
100
Working Load Limit
8,800 lb
Standards
ASTM A952
Product Type
Connecting Link
Shape
Oblong
Lifting Capability
For Lifting
Maximum Operating Temperature
400 Degrees F
Weight
0.77 lb
Compatible Chain Grade
80, 100
Minimum Operating Temperature
-40 Degrees F
Link Type
Hammerlock
Fabrication
Forged

Description

Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 3 21/32 in, Material Alloy Steel, Overall Width 2 9/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 8,000 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Inside Length 2 21/32 in, Standards ASTM A952, Fabrication Forged, Weight 0.77 lb, Inside Width 29/32 in, Compatible Chain Grade 80, 100, Material Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.