Shop CROSBY
See all product information
Create Account
HG-223 Turnbuckle, Hook/Hook, 1/2 in Thread, 1500 lb Working, 6 in Take Up, 14.76 in L Close, Steel
- Mfr # 1030075
- Zoro # G021834902
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit (Lb.)
1,500 lb
Attachment Type
Hook/Hook
Thread Dia. (In.)
1/2 in
Material
Steel
Closed Length
14.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1030075
- Zoro #
- G021834902
- UPC #
- -
- Country of Origin
- United States
- Working Load Limit (Lb.)
- 1,500 lb
- Attachment Type
- Hook/Hook
- Material
- Steel
- Take Up (In.)
- 6 in
Dimensions
- Thread Dia. (In.)
- 1/2 in
- Closed Length
- 14.76 in
Description
Crosby turnbuckle series: HG-223, Hook/Hook End/End, 1/2 in thread dia, 1,500 lb working, 6 in take up, 14.76 in close length, steel, hot galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.