Zoro Homepage

Hoist Ring, 7/8"-9 Thread, 8,000 lb

  • Mfr # 1016953

  • Zoro # G0184268


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-On
Series
Crosby(R) HR-125
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
8,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016953
Zoro #
G0184268
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
7/8"-9
Overall Length
4 7/8 in
Bail Thickness
15/16 in
Bail Inside Length
2 7/8 in
Bail Inside Width
3 in
Overall Width
4 7/8 in
Usable Thread Length
7/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-On
Series
Crosby(R) HR-125
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
8,000 lb
Standards
ASTM A574
Mount Type
Screw-On
Movement Type
Swivel
Material
Alloy Steel
Color
Gold
Operation
Lifting
Finish
Black Oxide
Hardware Included
Removable Bolt
Minimum Installation Torque
160 ft-lb
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 8,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 2 7/8 in, Bail Inside Width 3 in, Bail Thickness 15/16 in, Overall Length 4 7/8 in, Overall Width 4 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 160 ft-lb, Finish Zinc Plated, Color Gold, Standards ASTM A574

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.