Zoro Homepage

Hoist Ring, HR-125,180 deg. Pivot

  • Mfr # 1016887

  • Zoro # G1925712


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Series
HR-125
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
800 lb
Thread Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016887
Zoro #
G1925712
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16-18

Details

Item
Hoist Ring
Series
HR-125
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
800 lb
Pivot Angle
180 Degrees

Description

Hoist Ring, Working Load Limit 800 lb, Thread Size 5/16-18, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Series HR-125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.