Zoro Homepage

Hoist Ring, Screw-On, 1 in. Bail Dia.

  • Mfr # 1068050

  • Zoro # G2368180


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
Crosby(R) HR-1000
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1068050
Zoro #
G2368180
UPC #
-
Country of Origin
United States

Dimensions

Bail Dia.
1 in
Thread Size
1"-8
Bail Thickness
1 in
Usable Thread Length
1 3/8 in
Overall Length
6 1/4 in
Overall Width
6 1/4 in
Bail Inside Width
3 in
Bail Inside Length
3 1/4 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
Crosby(R) HR-1000
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
10,000 lb
Standards
ASTM A574
Minimum Installation Torque
230 ft-lb
Color
Red
Operation
Lifting
Material
Alloy Steel
Finish
Black Oxide
Pivot Angle
180 Degrees
Mount Type
Screw-On
Hardware Included
Removable Bolt
Movement Type
Swivel

Description

Hoist Ring, Movement Type Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 3 1/4 in, Bail Inside Width 3 in, Bail Thickness 1 in, Overall Length 6 1/4 in, Overall Width 6 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide, Color Red, Standards ASTM A574

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.