Hook, Bullard Gate Repair Kit, 5
Mfr # 1100112
Zoro # G610723990
product price: $45.99
/eaKey Features
Overall Width
13/16 in
Overall Length
1 1/4 in
Bolt Length
1 1/4 in
Number of Mounting Holes
1
Latch Type
Bullard Golden Gate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100112
Zoro #
G610723990
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13/16 in
Overall Length
1 1/4 in
Bolt Length
1 1/4 in
Throw Size
1 1/4 in
Bolt Head Diameter
3/4 in
Overall Height
1 1/4 in
Details
Item
Hook, Bullard Gate Repair Kit, 5
Number of Mounting Holes
1
Latch Type
Bullard Golden Gate
Finish
Gold
Color
Gold
Material
Brass Alloy
Hardware Included
Yes
Product Type
Gate Repair Kit
Description
Hook, Bullard Gate Repair Kit, 5, Product Type Gate Repair Kit, Latch Type Bullard Golden Gate, Bolt Head Diameter 3/4 in, Maximum Shackle Diameter Not Applicable, Material Brass Alloy, Number of Mounting Holes 1, Hardware Included Yes, Color Gold, Throw Size 1 1/4 in, Bolt Length 1 1/4 in, Overall Width 13/16 in, Overall Height 1 1/4 in, Overall Length 1 1/4 in, Finish Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.