Zoro Homepage

Latch Kit, Gate Repair Kit, 7

  • Mfr # 1100123

  • Zoro # G410481793


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Material
Brass Alloy
Throw Size
1 1/2 in
Number of Mounting Holes
1
Bolt Length
1 1/2 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100123
Zoro #
G410481793
UPC #
-
Country of Origin
United States

Dimensions

Throw Size
1 1/2 in
Bolt Length
1 1/2 in
Overall Length
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 1/8 in
Bolt Head Diameter
1 in

Details

Material
Brass Alloy
Number of Mounting Holes
1
Color
Gold
Latch Type
Bullard Golden Gate
Finish
Gold
Item
Gate Repair Kit
Hardware Included
Yes
Product Type
Gate Repair Kit

Description

Gate Repair Kit, Product Type Gate Repair Kit, Latch Type Bullard Golden Gate, Bolt Head Diameter 1 in, Maximum Shackle Diameter Not Applicable, Material Brass Alloy, Number of Mounting Holes 1, Hardware Included Yes, Color Gold, Throw Size 1 1/2 in, Bolt Length 1 1/2 in, Overall Width 1 1/8 in, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Finish Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.