Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Kit, SS, 19/32 in., 13/64 in.

  • Mfr # 1090107

  • Zoro # G2368156


product price: $57.49
/ea

Key Features

Dimension B
1 7/32 in
Dimension C
13/64 in
Material
Stainless Steel
Dimension A
2 31/32 in
Dimension D
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090107
Zoro #
G2368156
UPC #
-
Country of Origin
China

Dimensions

Dimension B
1 7/32 in
Dimension C
13/64 in
Dimension A
2 31/32 in
Dimension D
37/64 in
Width Between Eyes
19/32 in
Latch Width
1 1/4 in
Latch Eye Diameter
1/4 in
Latch Length
3 in

Details

Item
Latch Kit
Material
Stainless Steel
For Use With
29WP89, 29WP98
Color
Silver
Hardware Included
Nut
Compatible Manufacturer Model Number
1022260, 1022435
Latch Type
Spring

Description

Spring Latch, Latch Type Spring, Latch Length 3 in, Latch Width 1 1/4 in, Material Stainless Steel, Color Silver, Compatible Grainger Part Number 29WP89, 29WP98, Compatible Manufacturer Model Number 1022260, 1022435, Hardware Included Nut, Latch Eye Diameter 1/4 in, Width Between Eyes 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.