Zoro Homepage

Latch Kit, Steel, 1-37/64 in., 1/2 in.

  • Mfr # 1096374

  • Zoro # G8493274


product price: $16.99
/ea

Key Features

Material
Steel
Finish
Plain
Dimension A
1 9/16 in
Dimension B
1/2 in
Dimension C
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096374
Zoro #
G8493274
UPC #
-
Country of Origin
China

Dimensions

Dimension A
1 9/16 in
Dimension B
1/2 in
Dimension C
11/64 in
Dimension D
35/64 in
Width Between Eyes
17/32 in
Latch Length
1 1/2 in
Compatible Hook Opening Width
1 5/8 in
Latch Eye Diameter
1/8 in

Details

Item
Spring Latch
Material
Steel
Finish
Plain
Color
Silver
Includes
Bolt, Cotter Pin, Latch, Nut, Spring
Hook Opening
1 9/16 in
For Use With
29WP85, 29WP94, 29WR04, 29WR13, 400D82
Attachment Type
Pin
Latch Type
Spring
Compatible Manufacturer Model Number
1327, 1339, 319N, 320N, 322N, 339N
Hardware Included
Bolt, Cotter Pin, Latch, Nut, Spring

Description

Spring Latch, Latch Type Spring, Latch Length 1 1/2 in, Attachment Type Pin, Compatible Hook Opening Width 1 5/8 in, Material Steel, Finish Plain, Color Silver, Compatible Grainger Part Number 29WP85, 29WP94, 29WR04, 29WR13, 400D82, Compatible Manufacturer Model Number 1327, 1339, 319N, 320N, 322N, 339N, Hardware Included Bolt, Cotter Pin, Latch, Nut, Spring, Latch Eye Diameter 1/8 in, Width Between Eyes 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.