Lifting Eye, 5/16 in, 0.94 in L Shank, Forged Steel, Imperial, S-405 Series
- Mfr # 1090287
- Zoro # G921834330
product price:Â
$
14.99
/ea
Key Features
System of Measurement
Imperial
Working Load Limit
1,250 lb
Material
Forged Steel
Eye Inside Diameter
1 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1090287
- Zoro #
- G921834330
- UPC #
- 662547902874
- Country of Origin
- United States
Dimensions
- Eye Inside Diameter
- 1 in
- Overall Length
- 3 in
- Eye Outside Diameter
- 1.62 in
- Shank Length
- 0.94 in
Details
- System of Measurement
- Imperial
- Working Load Limit
- 1,250 lb
- Material
- Forged Steel
Description
Crosby lifting eye series: S-405, imperial, 5/16 in thread, 0.94 in shank length, forged steel, 1 in ID eye, 1.62 in OD eye, UNC thread, 3 in OAL, 1,250 lb working load.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.