Shop CROSBY
See all product information
Create Account
Machinery Eye Bolt, 1-1/8"-7 Thread Size, Steel, Black Oxide
- Mfr # 9900257
- Zoro # G1630276
product price:Â
$
83.99
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/8"-7
Shank Length
2 3/4 in
Eye Inside Diameter
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9900257
- Zoro #
- G1630276
- UPC #
- -
- Country of Origin
- United States
- Item
- Machinery Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Oxide
- Working Load Limit
- 15,000 lb
- Application
- Lifting
- Type
- Machinery Eye Bolt
- Eyebolt Type
- Forged with Shoulder
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Standards
- ASME B30.26 ASTM A307A
- Eye Closure
- Closed
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B30.26
- Material Quality Standard
- ASTM A307A
- Eyebolt Construction
- Forged
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASTM A307A
- Drive Type
- No Drive
- Working Load Limit - Force
- 15,000 lbf
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1-1/8"-7
- Shank Length
- 2 3/4 in
- Eye Inside Diameter
- 2 1/4 in
- Overall Length
- 7 13/64 in
- Screw Size
- 1 in
- Eye Outside Dia.
- 4 3/16 in
- Eye Inside Dia.
- 2 1/4 in
- Shank Diameter
- 1 1/8 in
- Trade Size
- 0.97
- Eye Outside Diameter
- 4 3/16 in
- Wire Rope Length
- 7 13/64 in
- Length
- 7 13/64 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Forged with Shoulder, Material Steel, Finish Black Oxide, Thread Size 1-1/8 In.-7, Thread Length Not Applicable, Shank Length 2 3/4 in, Eye Inside Dia. 2 1/4 in, Eye Outside Dia. 4 3/16 in, Overall Length 7 13/64 in, Working Load Limit 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.