Shop CROSBY
See all product information
Create Account
Missing Replacement Connecting Link, 1/4 in Trade, 1325 lb Load, Forged Steel, Self-Colored, S-335
- Mfr # 1013129
- Zoro # G021833905
product price:Â
$
10.55
/ea
Sold in multiples of 10 for
$105.50
Key Features
Trade Size
1/4 in
Finish
Self-Colored
Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1013129
- Zoro #
- G021833905
- UPC #
- 662547131298
- Country of Origin
- United States
- Finish
- Self-Colored
- Material
- Forged Steel
Dimensions
- Trade Size
- 1/4 in
Description
Crosby S-335 missing Link replacement connecting link 1/4 in trade, 1,325 lb load, forged steel, Self-colored.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.