Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Eye Nut, 2" Thread Size, 2 in Thread Lg, Steel, Hot Dipped Galvanized

  • Mfr # 1090697

  • Zoro # G5654023


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Thread Length
2 in
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090697
Zoro #
G5654023
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2"
Thread Length
2 in
Eye Inside Diameter
4 3/32 in
Eye Outside Diameter
7-1/8 in
Overall Height
9-15/16 in
Base Height
2.06 in
Base Diameter
3.75 in
Eye Thickness
1.94 in
Eye Outside Dia.
7 1/8 in
Eye Inside Dia.
4 1/8 in
Eye inside Diameter
4-3/32 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Working Load Limit
40,000 lb
Standards
ASME B30.26
System of Measurement
Inch
Type
Drop Forged
Dimensional Standards
ASME B30.26
Bore Type
Threaded Tapped
Thread Type
Coarse
Material Fabrication
Forged
Thread Fit
2
Pack Size
Small Pack

Description

Eye Nut, Finish Hot-Dipped Galvanized, Material Steel, Thread Size 2 In.-4 1/2, Thread Length 2 in, Eye Shape Oval, Eye Inside Diameter 4 3/32 in, Eye Outside Diameter 7 1/8 in, Overall Height 9 29/32 in, Working Load Limit 40,000 lb, System of Measurement Inch, Base Diameter 3.75 in, Base Height 2.06 in, Bore Type Threaded Tapped, Dimensional Standards ASME B30.26, Eye Thickness 1.94 in, Industry Standards ASME B30.26, Material Fabrication Forged, Material Grade/Class Not Graded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.