Zoro Homepage

Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized

  • Mfr # 1090553

  • Zoro # G5653874


product price: $47.99
/ea

Key Features

Thread Length
7/8 in
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090553
Zoro #
G5653874
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Thread Length
7/8 in
Eye Inside Diameter
1 3/4 in
Eye Outside Diameter
3 in
Overall Height
4-3/8 in
Base Height
0.88 in
Eye Thickness
0.84 in
Base Diameter
1.5 in
Eye Outside Dia.
3 1/2 in
Eye Inside Dia.
2 in
Eye inside Diameter
1-3/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Working Load Limit
7,200 lb
Standards
ASME B30.26
System of Measurement
Inch
Type
Drop Forged
Thread Type
Coarse
Pack Size
Small Pack
Dimensional Standards
ASME B30.26
Thread Fit
2
Bore Type
Threaded Tapped
Material Fabrication
Forged

Description

Eye Nut, Finish Hot-Dipped Galvanized, Material Steel, Thread Size 3/4 In.-10, Thread Length 7/8 in, Eye Shape Oval, Eye Inside Diameter 1 3/4 in, Eye Outside Diameter 3 in, Overall Height 3 57/64 in, Working Load Limit 5,200 lb, System of Measurement Inch, Base Diameter 1.5 in, Base Height 0.88 in, Bore Type Threaded Tapped, Dimensional Standards ASME B30.26, Eye Thickness 0.84 in, Industry Standards ASME B30.26, Material Fabrication Forged, Material Grade/Class Not Graded, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.