Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Load Binder, 3/8 to 1/2 in.

  • Mfr # 1048422

  • Zoro # G2368278


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Hook Type
Eye
Handle Type
N
Color
Red
Working Load Limit
15,000 lb
Trade Size G30/G43
3/8 to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048422
Zoro #
G2368278
UPC #
-
Country of Origin
United States

Dimensions

Trade Size G30/G43
3/8 to 1/2 in
Trade Size G70
N
Overall Length
35 5/8 in
Overall Width
2 3/4 in
Handle Length
14 in
Take Up Length
8 in
Compatible Chain Size
3/8 in, 1/2 in

Details

Item
Load Binder
Hook Type
Eye
Handle Type
N
Color
Red
Working Load Limit
15,000 lb
Standards
FMCSA Part 393 Subpart, US DOT
Hook to Hook Min./Max.
25-1/4 to 33-1/4 in
Load Binder Type
Ratchet

Description

Load Binder, Working Load Limit 15,000 lb, Compatible Chain Size 3/8 in, 1/2 in, Take Up Length 8 in, Hook Type Eye, Color Red, Features Not Applicable, Load Binder Type Ratchet, Handle Length 14 in, Overall Length 35 5/8 in, Overall Width 2 3/4 in, Standards FMCSA Part 393 Subpart, US DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.