Self-Lock Hook, Alloy Steel, 2 1/2", G100
Mfr # 1004340
Zoro # G110718687
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
18,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Grade
100
Eye Inside Height
2 11/16 in
Attachment Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004340
Zoro #
G110718687
UPC #
662547549406
Country of Origin
Belgium
Dimensions
Eye Inside Height
2 11/16 in
Overall Width
6 9/16 in
Compatible Chain Trade Size
16 mm
Eye Inside Diameter
2 3/4 in
Hook Opening Width
2 1/2 in
Material Thickness
1 1/2 in
Details
Item
Self-Locking Hook
Working Load Limit
18,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Grade
100
Attachment Type
Swivel
Material
Alloy Steel
Finish
Plain
Color
Silver
Lifting Capability
For Lifting
Markings
Deformation Markings, Maximum Angle Markings
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch, Roll Pin, Spring, Swivel
Hook Type
Self-Locking Hook
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 18,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 1/2 in, Hook Opening Width 2 1/2 in, Overall Width 6 9/16 in, Eye Inside Diameter 2 3/4 in, Eye Inside Height 2 11/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.