Self-Lock Hook, Alloy Steel, 2 1/4", G100
Mfr # 1004431
Zoro # G810718666
product price: $851.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
12,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Material
Alloy Steel
Attachment Type
Swivel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004431
Zoro #
G810718666
UPC #
662547550518
Country of Origin
United States
Dimensions
Eye Inside Height
2 in
Overall Width
5 7/16 in
Hook Opening Width
2 3/16 in
Compatible Chain Trade Size
13 mm
Eye Inside Diameter
2 1/2 in
Material Thickness
1 5/32 in
Details
Item
Self-Locking Hook
Working Load Limit
12,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Material
Alloy Steel
Attachment Type
Swivel
Color
Silver
Grade
100
Finish
Plain
Hook Type
Self-Locking Hook
Compatible Chain Grade
100
Lifting Capability
For Lifting
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch, Roll Pin, Spring, Swivel
Markings
Deformation Markings, Maximum Angle Markings
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 5/32 in, Hook Opening Width 2 3/16 in, Overall Width 5 7/16 in, Eye Inside Diameter 2 1/2 in, Eye Inside Height 2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.