Zoro Homepage

Self-Lock Hook, Alloy Steel, 2 1/4", G100

  • Mfr # 1022932

  • Zoro # G410718721


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
12,400 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Eye
Material
Alloy Steel
Eye Inside Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022932
Zoro #
G410718721
UPC #
662547229322
Country of Origin
United States

Dimensions

Eye Inside Height
1 5/8 in
Overall Width
5 7/16 in
Compatible Chain Trade Size
13 mm
Material Thickness
1 5/32 in
Hook Opening Width
2 1/4 in
Eye Inside Diameter
1 21/32 in
Compatible Rope Diameter
3/4 in

Details

Item
Self-Locking Hook
Working Load Limit
12,400 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Eye
Material
Alloy Steel
Finish
Plain
Grade
100
Color
Silver
Minimum Operating Temperature
-40 Degrees F
Compatible Chain Grade
100
Markings
Deformation Markings, Maximum Angle Markings
Maximum Operating Temperature
392 Degrees F
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Hardware Included
Latch

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 12,400 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 5/32 in, Hook Opening Width 2 1/4 in, Overall Width 5 7/16 in, Eye Inside Diameter 1 21/32 in, Eye Inside Height 1 5/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.