Self-Lock Hook, Alloy Steel, 2 1/8", G100
Mfr # 1004331
Zoro # G411162950
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
12,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Swivel
Overall Width
5 7/16 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004331
Zoro #
G411162950
UPC #
662547549918
Country of Origin
United States
Dimensions
Overall Width
5 7/16 in
Eye Inside Height
2 3/8 in
Eye Inside Diameter
2 1/2 in
Hook Opening Width
2 1/8 in
Material Thickness
1 5/32 in
Compatible Chain Trade Size
13 mm
Details
Item
Self-Locking Hook
Working Load Limit
12,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Swivel
Color
Silver
Finish
Plain
Material
Alloy Steel
Grade
100
Hardware Included
Latch, Roll Pin, Spring, Swivel
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 12,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 1 5/32 in, Hook Opening Width 2 1/8 in, Overall Width 5 7/16 in, Eye Inside Diameter 2 1/2 in, Eye Inside Height 2 3/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.