Zoro Homepage

Self-Lock Hook, Alloy Steel, 3 1/2", G100

  • Mfr # 1004349

  • Zoro # G210718723


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
28,240 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Eye Inside Height
2 1/2 in
Overall Width
7 3/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004349
Zoro #
G210718723
UPC #
662547549499
Country of Origin
United States

Dimensions

Eye Inside Height
2 1/2 in
Overall Width
7 3/4 in
Hook Opening Width
3 1/2 in
Eye Inside Diameter
2 27/32 in
Material Thickness
2 1/32 in
Compatible Chain Trade Size
18 mm, 20 mm

Details

Item
Self-Locking Hook
Working Load Limit
28,240 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Finish
Plain
Attachment Type
Swivel
Material
Alloy Steel
Color
Silver
Grade
100
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Hook Type
Self-Locking Hook
Hardware Included
Latch, Roll Pin, Spring, Swivel
Minimum Operating Temperature
-40 Degrees F

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 28,240 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 1/32 in, Hook Opening Width 3 1/2 in, Overall Width 7 3/4 in, Eye Inside Diameter 2 27/32 in, Eye Inside Height 2 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.