Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Lock Hook, Alloy Steel, 3 1/2", G100

  • Mfr # S-1316A

  • Zoro # G510718676


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
22,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Grade
100
Material
Alloy Steel
Eye Inside Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1316A
Zoro #
G510718676
UPC #
-
Country of Origin
Belgium

Dimensions

Eye Inside Height
2 5/8 in
Overall Width
7 3/4 in
Compatible Chain Trade Size
18 mm, 20 mm
Material Thickness
2 1/32 in
Eye Inside Diameter
2 19/32 in
Compatible Rope Diameter
1 in
Hook Opening Width
3 1/2 in

Details

Item
Self-Locking Hook
Working Load Limit
22,000 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Grade
100
Material
Alloy Steel
Finish
Plain
Attachment Type
Eye
Color
Silver
Hook Type
Self-Locking Hook
Hardware Included
Latch
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Compatible Chain Grade
100
Markings
Deformation Markings, Maximum Angle Markings

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 22,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 1/32 in, Hook Opening Width 3 1/2 in, Overall Width 7 3/4 in, Eye Inside Diameter 2 19/32 in, Eye Inside Height 2 5/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.