Self-Lock Hook, Alloy Steel, 3 7/8", G100
Mfr # 1022943
Zoro # G410718707
product price: $1,257.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
42,700 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Material
Alloy Steel
Eye Inside Height
2 7/8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022943
Zoro #
G410718707
UPC #
662547556633
Country of Origin
United States
Dimensions
Eye Inside Height
2 7/8 in
Overall Width
8 3/4 in
Eye Inside Diameter
2 7/8 in
Compatible Chain Trade Size
22 mm
Compatible Rope Diameter
1 1/8 in
Material Thickness
2 3/16 in
Hook Opening Width
3 13/16 in
Details
Item
Self-Locking Hook
Working Load Limit
42,700 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Material
Alloy Steel
Color
Silver
Attachment Type
Eye
Finish
Plain
Grade
100
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Hook Type
Self-Locking Hook
Hardware Included
Latch
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 42,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 2 3/16 in, Hook Opening Width 3 13/16 in, Overall Width 8 3/4 in, Eye Inside Diameter 2 7/8 in, Eye Inside Height 2 7/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.