Self-Lock Hook, Alloy Stl, 1 1/2", 4,200 lb
Mfr # 1022914
Zoro # G311162951
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
4,200 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Eye
Overall Width
3 1/2 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022914
Zoro #
G311162951
UPC #
662547229148
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Eye Inside Height
1 1/16 in
Compatible Rope Diameter
7/16 in
Hook Opening Width
1 1/2 in
Eye Inside Diameter
1 3/32 in
Material Thickness
13/16 in
Compatible Chain Trade Size
7 mm, 8 mm
Details
Item
Self-Locking Hook
Working Load Limit
4,200 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Eye
Finish
Plain
Grade
100
Color
Silver
Material
Alloy Steel
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
100
Hook Type
Self-Locking Hook
Markings
Deformation Markings, Maximum Angle Markings
Hardware Included
Latch
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
For Lifting
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 4,200 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 13/16 in, Hook Opening Width 1 1/2 in, Overall Width 3 1/2 in, Eye Inside Diameter 1 3/32 in, Eye Inside Height 1 1/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.