Zoro Homepage

Self-Lock Hook, Alloy Stl, 1 1/8", 2,200 lb

  • Mfr # 1022896

  • Zoro # G110718649


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2,200 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Finish
Plain
Grade
100
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022896
Zoro #
G110718649
UPC #
662547228967
Country of Origin
United States

Dimensions

Overall Width
2 5/8 in
Eye Inside Height
3/4 in
Material Thickness
5/8 in
Compatible Chain Trade Size
6 mm
Eye Inside Diameter
25/32 in
Hook Opening Width
1 1/8 in
Compatible Rope Diameter
5/16 in

Details

Item
Self-Locking Hook
Working Load Limit
2,200 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Finish
Plain
Grade
100
Color
Silver
Attachment Type
Eye
Material
Alloy Steel
Hardware Included
Latch
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 2,200 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/8 in, Overall Width 2 5/8 in, Eye Inside Diameter 25/32 in, Eye Inside Height 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.