Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Lock Hook, Alloy Stl, 1 1/8", 2,560 lb

  • Mfr # 1004304

  • Zoro # G510718737


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
2,560 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Color
Silver
Attachment Type
Swivel
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004304
Zoro #
G510718737
UPC #
662547550747
Country of Origin
Belgium

Dimensions

Overall Width
2 5/8 in
Eye Inside Height
1 5/16 in
Compatible Chain Trade Size
6 mm
Material Thickness
5/8 in
Eye Inside Diameter
1 1/2 in
Hook Opening Width
1 1/8 in

Details

Item
Self-Locking Hook
Working Load Limit
2,560 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Color
Silver
Attachment Type
Swivel
Finish
Plain
Material
Alloy Steel
Grade
100
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch, Roll Pin, Spring, Swivel
Markings
Deformation Markings, Maximum Angle Markings
Maximum Operating Temperature
392 Degrees F
Hook Type
Self-Locking Hook
Lifting Capability
For Lifting
Compatible Chain Grade
100

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 2,560 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/8 in, Overall Width 2 5/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 5/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.