Self-Lock Hook, Alloy Stl, 1 1/8", 2,560 lb
Mfr # 1004404
Zoro # G910718689
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
2,560 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Swivel
Overall Width
2 5/8 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1004404
Zoro #
G910718689
UPC #
662547550846
Country of Origin
United States
Dimensions
Overall Width
2 5/8 in
Eye Inside Height
1 1/8 in
Eye Inside Diameter
1 1/2 in
Material Thickness
5/8 in
Compatible Chain Trade Size
6 mm
Hook Opening Width
1 1/8 in
Details
Item
Self-Locking Hook
Working Load Limit
2,560 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Attachment Type
Swivel
Material
Alloy Steel
Grade
100
Finish
Plain
Color
Silver
Hook Type
Self-Locking Hook
Maximum Operating Temperature
392 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch, Roll Pin, Spring, Swivel
Lifting Capability
For Lifting
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 2,560 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 1/8 in, Overall Width 2 5/8 in, Eye Inside Diameter 1 1/2 in, Eye Inside Height 1 1/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.