Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Lock Hook, Alloy Stl, 1 3/4", 7,040 lb

  • Mfr # 1004322

  • Zoro # G310718692


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
7,040 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Color
Silver
Grade
100
Eye Inside Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004322
Zoro #
G310718692
UPC #
662547549925
Country of Origin
Belgium

Dimensions

Eye Inside Height
1 3/4 in
Overall Width
4 3/8 in
Compatible Chain Trade Size
10 mm
Hook Opening Width
1 3/4 in
Eye Inside Diameter
2 in
Material Thickness
15/16 in

Details

Item
Self-Locking Hook
Working Load Limit
7,040 lb
Standards
1926.1501(g)(4)(iv)(B), OSHA Rule 1926.1431(g) (1)(i)(A)
Color
Silver
Grade
100
Finish
Plain
Material
Alloy Steel
Attachment Type
Swivel
Hardware Included
Latch, Roll Pin, Spring, Swivel
Markings
Deformation Markings, Maximum Angle Markings
Maximum Operating Temperature
392 Degrees F
Hook Type
Self-Locking Hook
Minimum Operating Temperature
-40 Degrees F
Compatible Chain Grade
100
Lifting Capability
For Lifting

Description

Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 7,040 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 15/16 in, Hook Opening Width 1 3/4 in, Overall Width 4 3/8 in, Eye Inside Diameter 2 in, Eye Inside Height 1 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.