Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shackle, 1-1/4" Body Sz, Galvanized

  • Mfr # 1019016

  • Zoro # G8526301


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Round
Working Load Limit
24,000 lb
Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019016
Zoro #
G8526301
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/32 in
Pin Dia.
1 3/8 in
Body Size
1 1/4 in
Outside Diameter of Eye
3 in
Manufacturers Warranty Length
1 yr
Pin Diameter
1 3/8 in
Inside Length
4 in
Body Thickness
1 1/4 in
Inside Width
2 in

Details

Item
Shackle
Pin Style
Round
Working Load Limit
24,000 lb
Standards
DNV
Shackle Type
Chain Shackle
Body Material
Carbon Steel
Finish
Galvanized
Pin Material
Alloy Steel
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
392 Degrees F
Body Color
Silver
Pin Finish
Galvanized
Body Finish
Galvanized
Pin Color
Red
Pin Type
Removable Round Pin
Lifting Capability
For Lifting

Description

D-Shackle, Shackle Type Chain Shackle, Lifting Capability For Lifting, Working Load Limit 24,000 lb, Width Between Eyes 2 1/32 in, Body Material Carbon Steel, Inside Length 4 in, Inside Width 2 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.