Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shackle, 1-3/4 in., 50,000 lb., Galvanized

  • Mfr # 1018632

  • Zoro # G2368740


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
50,000 lb
Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018632
Zoro #
G2368740
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 7/8 in
Pin Dia.
2 in
Body Size
1 3/4 in
Outside Diameter of Eye
4 3/16 in
Body Thickness
1 3/4 in
Pin Diameter
2 in
Inside Length
7 in
Inside Width
5 in

Details

Item
Shackle
Pin Style
Screw
Working Load Limit
50,000 lb
Standards
ASME B30.26
Shackle Type
Anchor Shackle
Finish
Hot Galvanized
Pin Material
Alloy Steel
Body Material
Carbon Steel
Pin Type
Removable Screw Pin
Body Color
Silver
Minimum Operating Temperature
-40 Degrees F
Pin Finish
Galvanized
Maximum Operating Temperature
400 Degrees F
Body Finish
Galvanized
Pin Color
Red
Lifting Capability
For Lifting

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 50,000 lb, Width Between Eyes 2 7/8 in, Body Material Carbon Steel, Inside Length 7 in, Inside Width 5 in, Body Thickness 1 3/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F, Standards ASME B30.26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.