Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shackle, 5/8 in., 6500 lb., Round Pin

  • Mfr # 1018115

  • Zoro # G2368880


product price: $40.14
/ea

Key Features

Pin Style
Round
Working Load Limit
6,500 lb
Width Between Eyes
1 1/16 in
Pin Dia.
3/4 in
Body Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1018115
Zoro #
G2368880
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
1 1/16 in
Pin Dia.
3/4 in
Body Size
5/8 in
Outside Diameter of Eye
1 1/2 in
Pin Diameter
3/4 in
Body Thickness
5/8 in
Inside Length
2 3/8 in
Inside Width
1 11/16 in

Details

Item
Shackle
Pin Style
Round
Working Load Limit
6,500 lb
Standards
DNV
Shackle Type
Anchor Shackle
Finish
Hot Galvanized
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Color
Red
Minimum Operating Temperature
-4 Degrees F
Body Color
Silver
Lifting Capability
For Lifting
Maximum Operating Temperature
392 Degrees F
Pin Type
Removable Round Pin
Pin Finish
Galvanized
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Width Between Eyes 1 1/16 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 11/16 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards DNV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.