Sling Hook, Alloy Steel, 1 1/8 in, 6,400 lb
Mfr # 1298427
Zoro # G310718494
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Grade
100
Working Load Limit
6,400 lb
Finish
Plain
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1298427
Zoro #
G310718494
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Eye Inside Height
1 1/4 in
Hook Opening Width
1 1/16 in
Compatible Chain Trade Size
3/4 in
Compatible Rope Diameter
1 1/4 in, 1 3/8 in
Eye Inside Diameter
1 1/4 in
Details
Item
Sling Hook
Material
Alloy Steel
Grade
100
Working Load Limit
6,400 lb
Finish
Plain
Color
Fluorescent Yellow
Attachment Type
Eye
Standards
CE
Hardware Included
Latch
Hook Type
Sling Hook
Lifting Capability
For Lifting
Compatible Chain Grade
100
Markings
Deformation Markings, Maximum Angle Markings
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 6,400 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 1/16 in, Overall Width 4 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 1 1/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.