Zoro Homepage

Sling Hook, Alloy Steel, 2 1/8", 23,000 lb

  • Mfr # 1298637

  • Zoro # G410718615


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Grade
100
Working Load Limit
23,000 lb
Finish
Plain
Color
Fluorescent Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1298637
Zoro #
G410718615
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 7/16 in
Eye Inside Height
2 7/16 in
Compatible Chain Trade Size
7/8 in
Compatible Rope Diameter
1 1/2 in
Hook Opening Width
2 1/16 in
Eye Inside Diameter
2 7/16 in

Details

Item
Sling Hook
Material
Alloy Steel
Grade
100
Working Load Limit
23,000 lb
Finish
Plain
Color
Fluorescent Yellow
Attachment Type
Eye
Standards
CE
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch
Maximum Operating Temperature
392 Degrees F
Hook Type
Sling Hook
Compatible Chain Grade
100
Markings
Deformation Markings, Maximum Angle Markings

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 23,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 2 1/16 in, Overall Width 7 7/16 in, Eye Inside Diameter 2 7/16 in, Eye Inside Height 2 7/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings, Compatible Chain Grade 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.