Sling Hook, Alloy Steel, 3 5/8", 63,000 lb
Mfr # 1298847
Zoro # G810718628
product price: $2,983.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Grade
100
Working Load Limit
63,000 lb
Finish
Plain
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1298847
Zoro #
G810718628
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
13 5/8 in
Eye Inside Height
3 1/2 in
Compatible Chain Trade Size
7/8 in
Hook Opening Width
3 11/16 in
Eye Inside Diameter
3 1/2 in
Compatible Rope Diameter
1 5/8 in
Details
Item
Sling Hook
Material
Alloy Steel
Grade
100
Working Load Limit
63,000 lb
Finish
Plain
Color
Fluorescent Yellow
Attachment Type
Eye
Standards
CE
Lifting Capability
For Lifting
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Hardware Included
Latch
Markings
Deformation Markings, Maximum Angle Markings
Minimum Operating Temperature
-40 Degrees F
Hook Type
Sling Hook
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 63,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 3 11/16 in, Overall Width 13 5/8 in, Eye Inside Diameter 3 1/2 in, Eye Inside Height 3 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.