Sling Hook, Alloy Steel, 4 1/4", 90,000 lb
Mfr # 1298867
Zoro # G010718640
product price: $9,197.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Alloy Steel
Grade
100
Working Load Limit
90,000 lb
Finish
Plain
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1298867
Zoro #
G010718640
UPC #
-
Country of Origin
United States
Dimensions
Eye Inside Height
4 15/16 in
Overall Width
15 7/16 in
Eye Inside Diameter
4 15/16 in
Compatible Rope Diameter
2 1/4 in
Hook Opening Width
4 1/4 in
Compatible Chain Trade Size
1 in
Details
Item
Sling Hook
Material
Alloy Steel
Grade
100
Working Load Limit
90,000 lb
Finish
Plain
Color
Fluorescent Yellow
Attachment Type
Eye
Standards
CE
Hook Type
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch
Lifting Capability
For Lifting
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 90,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 4 1/4 in, Overall Width 15 7/16 in, Eye Inside Diameter 4 15/16 in, Eye Inside Height 4 15/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.