Sling Hook, Alloy Steel, 5 1/8", 120,000 lb
Mfr # 1298877
Zoro # G510718539
product price: $16,679.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Material
Alloy Steel
Grade
100
Working Load Limit
120,000 lb
Finish
Plain
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1298877
Zoro #
G510718539
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 1/2 in
Eye Inside Height
5 11/16 in
Compatible Rope Diameter
2 1/2 in
Hook Opening Width
5 1/8 in
Compatible Chain Trade Size
1 1/4 in
Eye Inside Diameter
5 11/16 in
Details
Item
Sling Hook
Material
Alloy Steel
Grade
100
Working Load Limit
120,000 lb
Finish
Plain
Color
Fluorescent Yellow
Attachment Type
Eye
Standards
CE
Maximum Operating Temperature
392 Degrees F
Compatible Chain Grade
100
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch
Hook Type
Sling Hook
Markings
Deformation Markings, Maximum Angle Markings
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 120,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 5 1/8 in, Overall Width 18 1/2 in, Eye Inside Diameter 5 11/16 in, Eye Inside Height 5 11/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Markings Deformation Markings, Maximum Angle Markings, Compatible Chain Grade 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.