Sling Shackle, 13,000 lb, Alloy Steel
Mfr # 1020584
Zoro # G610718668
product price: $65.19
/eaKey Features
Working Load Limit
13,000 lb
Width Between Eyes
1 1/4 in
Standards
ASME B30.26
Shackle Type
Sling Shackle
Body Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020584
Zoro #
G610718668
UPC #
662547205845
Country of Origin
United States
Dimensions
Width Between Eyes
1 1/4 in
Compatible Sling Width
1 1/2 in
Inside Length
1 7/8 in
Body Thickness
1 1/2 in
Pin Diameter
7/8 in
Inside Width
1 3/4 in
Details
Item
Sling Shackle
Working Load Limit
13,000 lb
Standards
ASME B30.26
Shackle Type
Sling Shackle
Body Material
Alloy Steel
Pin Material
Alloy Steel
Maximum Operating Temperature
392 Degrees F
Body Finish
Painted
Pin Color
Red
Minimum Operating Temperature
-4 Degrees F
Pin Finish
Painted
Pin Type
Removable Screw Pin
Lifting Capability
For Lifting
Body Color
Red
Description
Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 13,000 lb, Compatible Sling Width 1 1/2 in, Width Between Eyes 1 1/4 in, Body Material Alloy Steel, Inside Length 1 7/8 in, Inside Width 1 3/4 in, Body Thickness 1 1/2 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 7/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.