Zoro Homepage

Sling Shackle, 41,000 lb, Alloy Steel

  • Mfr # 1020529

  • Zoro # G010718725


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
41,000 lb
Width Between Eyes
2 7/32 in
Standards
ASME B30.26
Shackle Type
Sling Shackle
Body Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020529
Zoro #
G010718725
UPC #
662547205296
Country of Origin
United States

Dimensions

Width Between Eyes
2 7/32 in
Inside Width
4 1/2 in
Pin Diameter
1 1/2 in
Inside Length
5 1/4 in
Compatible Sling Width
4 in
Body Thickness
4 in

Details

Item
Sling Shackle
Working Load Limit
41,000 lb
Standards
ASME B30.26
Shackle Type
Sling Shackle
Body Material
Alloy Steel
Pin Material
Alloy Steel
Pin Finish
Painted
Body Color
Red
Pin Type
Removable Bolt and Nut
Body Finish
Painted
Minimum Operating Temperature
-4 Degrees F
Lifting Capability
For Lifting
Maximum Operating Temperature
392 Degrees F
Pin Color
Red

Description

Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 41,000 lb, Compatible Sling Width 4 in, Width Between Eyes 2 7/32 in, Body Material Alloy Steel, Inside Length 5 1/4 in, Inside Width 4 1/2 in, Body Thickness 4 in, Body Color Red, Body Finish Painted, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.