Zoro Homepage

Sling Shackle, 41,000 lb, Alloy Steel

  • Mfr # 1020611

  • Zoro # G4109498


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Pin Style
Screw
Working Load Limit
41,000 lb
Width Between Eyes
2 1/8 in
Pin Dia.
1 1/2 in
Body Size
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020611
Zoro #
G4109498
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
2 1/8 in
Pin Dia.
1 1/2 in
Body Size
1 3/4 in
Inside Width
4 1/2 in
Inside Length
5 1/4 in
Pin Diameter
1 1/2 in
Compatible Sling Width
9 in, 10 in
Body Thickness
4 in

Details

Item
Shackle
Pin Style
Screw
Working Load Limit
41,000 lb
Standards
ASME B30.26
Shackle Type
Sling Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Body Color
Red
Minimum Operating Temperature
-4 Degrees F
Pin Type
Removable Screw Pin
Body Finish
Painted
Lifting Capability
For Lifting
Pin Color
Red
Maximum Operating Temperature
392 Degrees F
Pin Finish
Painted

Description

Sling Shackle, Shackle Type Sling Shackle, Lifting Capability For Lifting, Working Load Limit 41,000 lb, Compatible Sling Width 9 in, 10 in, Width Between Eyes 2 1/8 in, Body Material Alloy Steel, Inside Length 5 1/4 in, Inside Width 4 1/2 in, Body Thickness 4 in, Body Color Red, Body Finish Painted, Pin Type Removable Screw Pin, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Painted, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.