Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hook, Alloy Steel, 2000 lb., Gold,

  • Mfr # 1048807

  • Zoro # G6922483


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
2,000 lb
Dimension D
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048807
Zoro #
G6922483
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-1/4 in
Dimension A
57/64 in
Dimension B
4-35/64 in
Diameter
3/8 in
Hook Reach Length
4 17/32 in
Dimension a
57/64"
Eye Inside Height
13/16 in
Eye Inside Width
1 1/4 in
Dimension d
1-1/4"
Overall Width
2 7/8 in
Overall Length
5 11/16 in
Material Thickness
3/8 in
Eye Inside Diameter
1 1/4 in
Hook Opening Width
1 1/4 in
Compatible Chain Trade Size
1/2 in
Usable Length
4 9/16 in
Compatible Rope Diameter
7/8 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
2,000 lb
Hook Opening
29/32 in
Finish
Painted
Color
Gold
Attachment Type
Swivel
Standards
ASME B30.10
Includes
Latch
Hardware Included
Latch
Lifting Capability
For Lifting
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Markings
Deformation Markings, Maximum Angle Markings
Compatible Chain Grade
100
Hook Type
Slip Hook

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 2,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 3/8 in, Hook Opening Width 1 1/4 in, Overall Length 5 11/16 in, Usable Length 4 9/16 in, Overall Width 2 7/8 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 13/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.