Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hook, Alloy Steel, 6000 lb., Gold

  • Mfr # 1048834

  • Zoro # G6718354


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
6,000 lb
Dimension D
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1048834
Zoro #
G6718354
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-3/4 in
Dimension A
1-29/32 in
Dimension B
6-1/2 in
Eye Inside Width
1 3/4 in
Hook Reach Length
6 1/2 in
Dimension a
1-29/32"
Eye Inside Height
1 1/2 in
Diameter
5/8 in
Dimension d
1-3/4"
Overall Width
4 in
Overall Length
8 1/4 in
Eye Inside Diameter
1 3/4 in
Compatible Rope Diameter
1 in, 1 1/8 in
Hook Opening Width
1 5/8 in
Material Thickness
5/8 in
Usable Length
6 1/2 in
Compatible Chain Trade Size
1/2 in

Details

Item
Slip Hook
Material
Alloy steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
6,000 lb
Hook Opening
1 29/32 in
Finish
Painted
Color
Gold
Attachment Type
Swivel
Includes
Latch
Standards
ASME B30.10
Hook Type
Slip Hook
Markings
Deformation Markings, Maximum Angle Markings
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Latch
Lifting Capability
For Lifting
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 6,000 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 1 5/8 in, Overall Length 8 1/4 in, Usable Length 6 1/2 in, Overall Width 4 in, Eye Inside Diameter 1 3/4 in, Eye Inside Height 1 1/2 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.