Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Hook, Carbon Steel, 1500 lb., Red

  • Mfr # 1048603

  • Zoro # G7244964


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
1,500 lb
Dimension D
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048603
Zoro #
G7244964
UPC #
-
Country of Origin
United States

Dimensions

Dimension D
1-1/4 in
Dimension A
57/64 in
Dimension B
4-35/64 in
Diameter
3/8 in
Dimension a
57/64"
Eye Inside Height
13/16 in
Eye Inside Width
1 1/4 in
Hook Reach Length
4 17/32 in
Dimension d
1-1/4"
Overall Length
5 11/16 in
Overall Width
2 7/8 in
Usable Length
4 9/16 in
Compatible Chain Trade Size
9/32 in
Material Thickness
3/8 in
Hook Opening Width
1 1/4 in
Eye Inside Diameter
1 1/4 in
Compatible Rope Diameter
1/2 in, 9/16 in

Details

Item
Swivel Hook
Material
Carbon Steel
Grade
100
Hook Attachment Type
Swivel Eye
Working Load Limit
1,500 lb
Hook Opening
29/32 in
Finish
Painted
Color
Red
Attachment Type
Swivel
Standards
ASME B30.10
Includes
Latch
Markings
Deformation Markings, Maximum Angle Markings
Lifting Capability
For Lifting
Hardware Included
Latch
Hook Type
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Compatible Chain Grade
100
Maximum Operating Temperature
392 Degrees F

Description

Sling Hook, Hook Type Sling Hook, Working Load Limit 1,500 lb, Lifting Capability For Lifting, Grade 100, Material Carbon Steel, Material Thickness 3/8 in, Hook Opening Width 1 1/4 in, Overall Length 5 11/16 in, Usable Length 4 9/16 in, Overall Width 2 7/8 in, Eye Inside Diameter 1 1/4 in, Eye Inside Height 13/16 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.