Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia.

  • Mfr # 1032812

  • Zoro # G2368445


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Thread Dia. (In.)
1
Type
Jaw and Jaw
Working Load Limit (Lb.)
10,000 lb
Material
Steel
Take Up (In.)
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032812
Zoro #
G2368445
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1
Clevis Inside Width
1 11/32 in
Thread Diameter
1 in
Extended Length
39 1/8 in
Take Up Length
12 in
Retracted Length
27 1/8 in

Details

Item
Turnbuckle Assembly
Type
Jaw and Jaw
Working Load Limit (Lb.)
10,000 lb
Material
Steel
Take Up (In.)
12 3/16 in
Standards
ASTM F-1145, FF-T-791b Type 1 Form 1 - Class 7
Working Load Limit
10,000 lb
Fitting Types Included
Clevis
Thread Type
UNC
Turnbuckle Type
Clevis and Clevis Turnbuckle
Body Material
Steel
Lifting Capability
For Lifting

Description

Turnbuckle Assembly, Turnbuckle Type Clevis and Clevis Turnbuckle, Body Material Steel, Lifting Capability For Lifting, Working Load Limit 10,000 lb, Extended Length 39 1/8 in, Retracted Length 27 1/8 in, Take Up Length 12 in, Thread Diameter 1 in, Thread Type UNC, Fitting Types Included Clevis, Clevis Inside Width 1 11/32 in, Eye Inside Diameter Not Applicable, Hook Opening Width Not Applicable, Standards ASTM F-1145, FF-T-791b Type 1 Form 1 - Class 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.