Web Sling Shackle, 8.75 ton Load, 2 in, 1 in dia Screw Pin, Self-Colored
Mfr # 1020593
Zoro # G921836990
product price: $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020593
Zoro #
G921836990
UPC #
662547205937
Country of Origin
United States
Description
Crosby web sling shackle series: sling Saver S-253, 8.75 ton load, 2 in size, 1 in pin dia, screw pin, 2.81 in inner length, 2-1/4 in inner width, 1.38 in opening, 2.09 in eye outer, 5-1/2 in OAL, 4-1/2 in OAW, alloy body, alloy pin, Self-colored.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.