Zoro Homepage

Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton

  • Mfr # 1021057

  • Zoro # G003161842


product price: $72.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021057
Zoro #
G003161842
UPC #
662547210573
Country of Origin
United States

Description

Web sling shackle from Crosby® features a squared bow that’s excellent for connecting synthetic web slings and round slings to eye bolts, pad eyes, and lifting lugs.
The wider sling-bearing surface offers an increased area for load distribution, which can also increase the efficiency of the sling by at least 15% over standard chain and anchor bows and traditional eye hooks, allowing 100% of the slings’ rated Working Load Limit to be achieved.
Screw pin closure; utilizes the same pin dimensions and ear spread as conventional Crosby®shackles.
All alloy construction; made in the USA.

Specifications
  • Working Load Limit: 4.5 ton
  • Pin Size: 7/8"
  • Safety Factor: 5.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.