Wide Body Shackle, 25,000 lb, Alloy Steel
Mfr # 1021673
Zoro # G710718698
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
25,000 lb
Width Between Eyes
1 11/16 in
Standards
ASME B30.26
Shackle Type
Wide Body Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1021673
Zoro #
G710718698
UPC #
662547556039
Country of Origin
United States
Dimensions
Width Between Eyes
1 11/16 in
Inside Length
4 5/8 in
Pin Diameter
1 1/8 in
Details
Item
Wide Body Shackle
Working Load Limit
25,000 lb
Standards
ASME B30.26
Shackle Type
Wide Body Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Pin Color
Red
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-4 Degrees F
Body Finish
Galvanized
Pin Type
Removable Screw Pin
Body Color
Silver
Lifting Capability
For Lifting
Pin Finish
Galvanized
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 25,000 lb, Width Between Eyes 1 11/16 in, Body Material Alloy Steel, Inside Length 4 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.