Wide Body Shackle, 36,000 lb, Alloy Steel
Mfr # 1021691
Zoro # G110718700
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Working Load Limit
36,000 lb
Width Between Eyes
2 1/32 in
Standards
ASME B30.26
Shackle Type
Wide Body Shackle
Pin Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1021691
Zoro #
G110718700
UPC #
662547556213
Country of Origin
United States
Dimensions
Width Between Eyes
2 1/32 in
Pin Diameter
1 3/8 in
Inside Length
5 13/16 in
Details
Item
Wide Body Shackle
Working Load Limit
36,000 lb
Standards
ASME B30.26
Shackle Type
Wide Body Shackle
Pin Material
Alloy Steel
Body Material
Alloy Steel
Minimum Operating Temperature
-4 Degrees F
Pin Finish
Galvanized
Pin Type
Removable Screw Pin
Pin Color
Red
Body Color
Silver
Maximum Operating Temperature
392 Degrees F
Lifting Capability
For Lifting
Body Finish
Galvanized
Description
Wide Body Shackle, Shackle Type Wide Body Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Width Between Eyes 2 1/32 in, Body Material Alloy Steel, Inside Length 5 13/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.