Wire Rope Clip, U-Bolt, 1-3/8in
Mfr # 1010293
Zoro # G6392653
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
For Wire Rope Dia.
1 3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010293
Zoro #
G6392653
UPC #
-
Country of Origin
United States
Dimensions
For Wire Rope Dia.
1 3/8 in
Wire Rope Dia.
1-3/8"
Rope Turnback Length
44 in
Compatible Rope Diameter - Maximum
1 3/8 in
Details
Item
Wire Rope Clip
Clip Type
U-Bolt Clip
Lifting Capability
For Lifting
Standards
ASME B30.26
Material
Steel
Min. Number of Clips
7
Rope Turn Back
44 in
Min. Torque
360 ft-lb
Includes
(2) Nuts, Saddle, U-Bolt
Finish
Painted
Compatible Strand Classification
6 x 19, 6 x 37
Compatible Core Type
Wire Strand Core
Fabrication
Forged
Load Efficiency Rating
90 %
Minimum Number of Clips Required
7
Minimum Installation Torque
360 ft-lb
Color
Red, Silver
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Minimum Not Applicable, Compatible Rope Diameter - Maximum 1 3/8 in, Rope Turnback Length 44 in, Material Steel, Minimum Installation Torque 360 ft-lb, Compatible Core Type Wire Strand Core, Clip Type U-Bolt Clip, Fabrication Forged, Compatible Strand Classification 6 x 19, 6 x 37, Load Efficiency Rating 90 Percent, Color Red, Silver, Lifting Capability For Lifting, Minimum Number of Clips Required 7, Finish Galvanized, Standards ASME B30.26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.